Motion
GSNI520050

AS RAYMOND
GSNI520050

0.591X17X6.75 STK 50# NTR SHAFT GAS SPRING
Mi Item #14986383
MFR #GSNI520050
Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI520050

0.591X17X6.75 STK 50# NTR SHAFT GAS SPRING
Mi Item #14986383
MFR #GSNI520050

Mfr description
GSNI520050 0.591X17X6.75 STK 50# NTR SHA
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.02/each

Specifications

Dimensions

  • Extended Length
    17.00 in
  • Force
    50 lb
  • Height
    0.650 in
  • Length
    0.736 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    15.59 in
  • Stroke
    7.01 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.51 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)