Motion
GSSX1066359

AS RAYMOND
GSSX1066359

GSSX1066359 28X1136X500 STK 1601N SS GAS
Mi Item #14986401
MFR #GSSX1066359
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX1066359

GSSX1066359 28X1136X500 STK 1601N SS GAS
Mi Item #14986401
MFR #GSSX1066359

Mfr description
GSSX1066359 28X1136X500 STK 1601N SS GAS
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    44.72 in
  • Force
    359.7 lb
  • Height
    1.213 in
  • Length
    1.937 in
  • Rod Diameter
    14 mm
  • Shoulder Length
    41.97 in
  • Stroke
    19.69 in
  • Thread
    M10 x 1.5
  • Tube Diameter
    28 mm
  • Weight
    14.15 lbs
  • Width
    1.21 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)