Motion
GSSX1466112

AS RAYMOND
GSSX1466112

GSSX1466112 28X536X200 STK 498N SS GAS S
Mi Item #14986405
MFR #GSSX1466112
Price$512.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX1466112

GSSX1466112 28X536X200 STK 498N SS GAS S
Mi Item #14986405
MFR #GSSX1466112

Mfr description
GSSX1466112 28X536X200 STK 498N SS GAS S
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.32/each

Specifications

Dimensions

  • Extended Length
    21.10 in
  • Force
    112.4 lb
  • Height
    1.213 in
  • Length
    0.914 in
  • Rod Diameter
    14 mm
  • Shoulder Length
    18.35 in
  • Stroke
    7.87 in
  • Thread
    M10 x 1.5
  • Tube Diameter
    28 mm
  • Weight
    6.18 lbs
  • Width
    1.21 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)