Motion
GSSX244956

AS RAYMOND
GSSX244956

GSSX244956 18X485X200 STK 249N SS GAS SP
MI ITEM #14986522
MFR #GSSX244956
Price$184.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX244956

GSSX244956 18X485X200 STK 249N SS GAS SP
MI ITEM #14986522
MFR #GSSX244956

Mfr description
GSSX244956 18X485X200 STK 249N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.28/each

Specifications

Dimensions

  • Extended Length
    19.09 in
  • Force
    56.2 lb
  • Height
    0.780 in
  • Length
    0.827 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    17.68 in
  • Stroke
    7.87 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    2.46 lbs
  • Width
    0.78 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)