Motion
GSSX280060

AS RAYMOND
GSSX280060

GSSX280060 0.71X28X11.5 STK 60# SS GAS S
Mi Item #14986545
MFR #GSSX280060
Price$236.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX280060

GSSX280060 0.71X28X11.5 STK 60# SS GAS S
Mi Item #14986545
MFR #GSSX280060

Mfr description
GSSX280060 0.71X28X11.5 STK 60# SS GAS S
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.47/each

Specifications

Dimensions

  • Extended Length
    27.99 in
  • Force
    60 lb
  • Height
    0.780 in
  • Length
    1.212 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    26.57 in
  • Stroke
    11.5 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    3.7 lbs
  • Width
    0.78 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)