Motion
GSSX310030

AS RAYMOND
GSSX310030

GSSX310030 0.87X28X11.5 STK 30# SS GAS S
Mi Item #14986621
MFR #GSSX310030
Price$294.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX310030

GSSX310030 0.87X28X11.5 STK 30# SS GAS S
Mi Item #14986621
MFR #GSSX310030

Mfr description
GSSX310030 0.87X28X11.5 STK 30# SS GAS S
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.06/each

Specifications

Dimensions

  • Extended Length
    27.99 in
  • Force
    30 lb
  • Height
    0.996 in
  • Length
    1.212 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    25.63 in
  • Stroke
    11.5 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    5.83 lbs
  • Width
    1.00 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)