Motion
GSSX3249270

AS RAYMOND
GSSX3249270

GSSX3249270 23X309X100 STK 1201N SS GAS
MI ITEM #14986650
MFR #GSSX3249270
Price$145.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX3249270

GSSX3249270 23X309X100 STK 1201N SS GAS
MI ITEM #14986650
MFR #GSSX3249270

Mfr description
GSSX3249270 23X309X100 STK 1201N SS GAS
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.26/each

Specifications

Dimensions

  • Extended Length
    12.17 in
  • Force
    270 lb
  • Height
    0.996 in
  • Length
    0.527 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    9.8 in
  • Stroke
    3.94 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    2.23 lbs
  • Width
    1.00 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)