Motion
GSSX354933

AS RAYMOND
GSSX354933

GSSX354933 23X609X250 STK 151N SS GAS SP
MI ITEM #14986657
MFR #GSSX354933
Price$226.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX354933

GSSX354933 23X609X250 STK 151N SS GAS SP
MI ITEM #14986657
MFR #GSSX354933

Mfr description
GSSX354933 23X609X250 STK 151N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.09/each

Specifications

Dimensions

  • Extended Length
    23.98 in
  • Force
    33.7 lb
  • Height
    0.996 in
  • Length
    1.038 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    21.61 in
  • Stroke
    9.84 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    4.92 lbs
  • Width
    1.00 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)