Motion
GSSX3600110

AS RAYMOND
GSSX3600110

GSSX3600110 0.87X36.3X15.2STK 110# SS GA
Mi Item #14986660
MFR #GSSX3600110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX3600110

GSSX3600110 0.87X36.3X15.2STK 110# SS GA
Mi Item #14986660
MFR #GSSX3600110

Mfr description
GSSX3600110 0.87X36.3X15.2STK 110# SS GA
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    36.30 in
  • Force
    110 lb
  • Height
    0.953 in
  • Length
    1.572 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    33.94 in
  • Stroke
    15.2 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    7.26 lbs
  • Width
    0.95 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)