Motion
GSSX3849202

AS RAYMOND
GSSX3849202

GSSX3849202 23X909X400 STK 899N SS GAS S
Mi Item #14986676
MFR #GSSX3849202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX3849202

GSSX3849202 23X909X400 STK 899N SS GAS S
Mi Item #14986676
MFR #GSSX3849202

Mfr description
GSSX3849202 23X909X400 STK 899N SS GAS S
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    35.79 in
  • Force
    202.3 lb
  • Height
    0.996 in
  • Length
    1.550 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    33.43 in
  • Stroke
    15.75 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    7.6 lbs
  • Width
    1.00 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)