Motion
GSSX384922

AS RAYMOND
GSSX384922

GSSX384922 23X909X400 STK 93N SS GAS SPR
Mi Item #14986677
MFR #GSSX384922
Price$350.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX384922

GSSX384922 23X909X400 STK 93N SS GAS SPR
Mi Item #14986677
MFR #GSSX384922

Mfr description
GSSX384922 23X909X400 STK 93N SS GAS SPR
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.82/each

Specifications

Dimensions

  • Extended Length
    35.79 in
  • Force
    21 lb
  • Height
    0.996 in
  • Length
    1.550 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    33.43 in
  • Stroke
    15.75 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    22 mm
  • Weight
    7.6 lbs
  • Width
    1.00 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)