Motion
GSSX424033

AS RAYMOND
GSSX424033

GSSX424033 15X276X100 STK 151N SS GAS SP
MI ITEM #14986691
MFR #GSSX424033
Price$150.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX424033

GSSX424033 15X276X100 STK 151N SS GAS SP
MI ITEM #14986691
MFR #GSSX424033

Mfr description
GSSX424033 15X276X100 STK 151N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.09/each

Specifications

Dimensions

  • Extended Length
    10.87 in
  • Force
    33.7 lb
  • Height
    0.650 in
  • Length
    0.471 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    9.45 in
  • Stroke
    3.94 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    0.91 lbs
  • Width
    0.65 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)