Motion
GSSX424078

AS RAYMOND
GSSX424078

GSSX424078 15X276X100 STK 351N SS GAS SP
Mi Item #14986695
MFR #GSSX424078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX424078

GSSX424078 15X276X100 STK 351N SS GAS SP
Mi Item #14986695
MFR #GSSX424078

Mfr description
GSSX424078 15X276X100 STK 351N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    10.87 in
  • Force
    78.7 lb
  • Height
    0.650 in
  • Length
    0.471 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    9.45 in
  • Stroke
    3.94 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    0.91 lbs
  • Width
    0.65 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)