Motion
GSSX434011

AS RAYMOND
GSSX434011

GSSX434011 15X376X153 STK 44N SS GAS SPR
Mi Item #14986697
MFR #GSSX434011
Price$158.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX434011

GSSX434011 15X376X153 STK 44N SS GAS SPR
Mi Item #14986697
MFR #GSSX434011

Mfr description
GSSX434011 15X376X153 STK 44N SS GAS SPR
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.07/each

Specifications

Dimensions

  • Extended Length
    14.80 in
  • Force
    10 lb
  • Height
    0.650 in
  • Length
    0.641 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    13.39 in
  • Stroke
    6.02 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.29 lbs
  • Width
    0.65 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)