Motion
GSSX434045

AS RAYMOND
GSSX434045

GSSX434045 15X376X153 STK 200N SS GAS SP
MI ITEM #14986700
MFR #GSSX434045
List Price$139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX434045

GSSX434045 15X376X153 STK 200N SS GAS SP
MI ITEM #14986700
MFR #GSSX434045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.89/each for your price

Overview

Mfr description
GSSX434045 15X376X153 STK 200N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Specifications

  • Weight
    1.29 lbs
  • Length
    0.641 in
  • Width
    0.65 in
  • Height
    0.650 in
  • Body Material
    316L Stainless Steel
  • Extended Length
    14.80 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    6 mm
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring
  • Shoulder Length
    13.39 in
  • Stroke
    6.02 in
  • Thread
    M6 x 1.0
  • Force
    45 lb
  • Tube Diameter
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought