Motion
GSSX444022

AS RAYMOND
GSSX444022

GSSX444022 15X476X200 STK 102N SS GAS SP
MI ITEM #14986705
MFR #GSSX444022
Price$163.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX444022

GSSX444022 15X476X200 STK 102N SS GAS SP
MI ITEM #14986705
MFR #GSSX444022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.07/each

Specifications

Dimensions

  • Extended Length
    18.74 in
  • Force
    22.5 lb
  • Height
    0.650 in
  • Length
    0.811 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    17.32 in
  • Stroke
    7.87 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.68 lbs
  • Width
    0.65 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring

Overview

Mfr description
GSSX444022 15X476X200 STK 102N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought