Motion
GSSX444089

AS RAYMOND
GSSX444089

GSSX444089 15X476X200 STK 400N SS GAS SP
MI ITEM #14986708
MFR #GSSX444089
Price$163.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX444089

GSSX444089 15X476X200 STK 400N SS GAS SP
MI ITEM #14986708
MFR #GSSX444089

Mfr description
GSSX444089 15X476X200 STK 400N SS GAS SP
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.07/each

Specifications

Dimensions

  • Extended Length
    18.74 in
  • Force
    89.9 lb
  • Height
    0.650 in
  • Length
    0.811 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    17.32 in
  • Stroke
    7.87 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.68 lbs
  • Width
    0.65 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)