Motion
GSSX525020

AS RAYMOND
GSSX525020

GSSX525020 0.591X18.5X7.25STK 20# SS GAS
MI ITEM #14986747
MFR #GSSX525020
Price$175.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSSX525020

GSSX525020 0.591X18.5X7.25STK 20# SS GAS
MI ITEM #14986747
MFR #GSSX525020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.14/each

Specifications

Dimensions

  • Extended Length
    18.50 in
  • Force
    20 lb
  • Height
    0.650 in
  • Length
    0.801 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    17.09 in
  • Stroke
    7.76 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    1.65 lbs
  • Width
    0.65 in

Details

  • Body Material
    316L Stainless Steel
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    316L Stainless Steel
  • Series
    Stainless Gas Spring

Overview

Mfr description
GSSX525020 0.591X18.5X7.25STK 20# SS GAS
  • 316 Stainless Steel/ excellent choice for Marine, medical or food service applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought