Motion
GSVL2200150

AS RAYMOND
GSVL2200150

GSVL2200150 0.71X17X6 STK 150# VARIFORCE
MI ITEM #14986760
MFR #GSVL2200150
List Price$105.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSVL2200150

GSVL2200150 0.71X17X6 STK 150# VARIFORCE
MI ITEM #14986760
MFR #GSVL2200150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.65/each for your price

Overview

Mfr description
GSVL2200150 0.71X17X6 STK 150# VARIFORCE
  • Adjustable Force, Integrated Valve to Reduce Pressure/Force, Shipped with Maximum Force

Specifications

  • Weight
    2.17 lbs
  • Length
    18.7 in
  • Width
    0.78 in
  • Height
    0.780 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    17.00 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Reducible Force Gas Spring
  • Shoulder Length
    15.59 in
  • Stroke
    5.91 in
  • Thread
    M6 x 1.0
  • Force
    150 lb
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought