Motion
GSVL2250150

AS RAYMOND
GSVL2250150

0.71X18.5X7.25STK 150# VARIFORCE GAS SPRING
Mi Item #14986761
MFR #GSVL2250150
Price$122.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSVL2250150

0.71X18.5X7.25STK 150# VARIFORCE GAS SPRING
Mi Item #14986761
MFR #GSVL2250150

Mfr description
GSVL2250150 0.71X18.5X7.25STK 150# VARIF
  • Adjustable Force, Integrated Valve to Reduce Pressure/Force, Shipped with Maximum Force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.99/each

Specifications

Dimensions

  • Extended Length
    18.50 in
  • Force
    150 lb
  • Height
    0.780 in
  • Length
    20.35 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    17.09 in
  • Stroke
    7.28 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    2.38 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Reducible Force Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)