Motion
GSVL5000100

AS RAYMOND
GSVL5000100

0.591X10X3 STK 100# VARIFORCE GAS SPRING
Mi Item #14986765
MFR #GSVL5000100
Price$102.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSVL5000100

0.591X10X3 STK 100# VARIFORCE GAS SPRING
Mi Item #14986765
MFR #GSVL5000100

Mfr description
GSVL5000100 0.591X10X3 STK 100# VARIFORC
  • Adjustable Force, Integrated Valve to Reduce Pressure/Force, Shipped with Maximum Force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.72/each

Specifications

Dimensions

  • Extended Length
    10.00 in
  • Force
    100 lb
  • Height
    0.650 in
  • Length
    11 in
  • Rod Diameter
    6 mm
  • Shoulder Length
    8.58 in
  • Stroke
    2.95 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    15 mm
  • Weight
    0.83 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Reducible Force Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)