Motion
GSWB248645

AS RAYMOND
GSWB248645

18X486X200 STK 200N WELDED BLD END GAS SPRING
Mi Item #14986880
MFR #GSWB248645
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB248645

18X486X200 STK 200N WELDED BLD END GAS SPRING
Mi Item #14986880
MFR #GSWB248645

Mfr description
GSWB248645 18X486X200 STK 200N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Extended Length
    19.13 in
  • Force
    44.96 lb
  • Height
    0.780 in
  • Length
    21.047 in
  • Rod Diameter
    8 mm
  • Stroke
    7.87 in
  • Tube Diameter
    18 mm
  • Weight
    2.5 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)