Motion
GSWB2526146

AS RAYMOND
GSWB2526146

18X526X220 STK 650N WELDED BLD END GAS SPRING
MI ITEM #14986901
MFR #GSWB2526146
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB2526146

18X526X220 STK 650N WELDED BLD END GAS SPRING
MI ITEM #14986901
MFR #GSWB2526146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.85/each

Specifications

Dimensions

  • Extended Length
    20.71 in
  • Force
    146.13 lb
  • Height
    0.780 in
  • Length
    22.780 in
  • Rod Diameter
    8 mm
  • Stroke
    8.66 in
  • Tube Diameter
    18 mm
  • Weight
    2.72 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring

Overview

Mfr description
GSWB2526146 18X526X220 STK 650N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought