Motion
GSWB3385101

AS RAYMOND
GSWB3385101

23X385X150 STK 450N WELDED BLD END GAS SPRING
MI ITEM #14986935
MFR #GSWB3385101
Price$40.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3385101

23X385X150 STK 450N WELDED BLD END GAS SPRING
MI ITEM #14986935
MFR #GSWB3385101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.07/each

Specifications

Dimensions

  • Extended Length
    15.16 in
  • Force
    101.16 lb
  • Height
    0.996 in
  • Length
    16.673 in
  • Rod Diameter
    10 mm
  • Stroke
    5.91 in
  • Tube Diameter
    23 mm
  • Weight
    3.18 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring

Overview

Mfr description
GSWB3385101 23X385X150 STK 450N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought