Motion
GSWB3486101

AS RAYMOND
GSWB3486101

23X486X200 STK 450N WELDED BLD END GAS SPRING
MI ITEM #14986950
MFR #GSWB3486101
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3486101

23X486X200 STK 450N WELDED BLD END GAS SPRING
MI ITEM #14986950
MFR #GSWB3486101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.92/each

Specifications

Dimensions

  • Extended Length
    19.13 in
  • Force
    101.16 lb
  • Height
    0.996 in
  • Length
    21.047 in
  • Rod Diameter
    10 mm
  • Stroke
    7.87 in
  • Tube Diameter
    23 mm
  • Weight
    4.08 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring

Overview

Mfr description
GSWB3486101 23X486X200 STK 450N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought