Motion
GSWB348633

AS RAYMOND
GSWB348633

23X486X200 STK 150N WELDED BLD END GAS SPRING
Mi Item #14986958
MFR #GSWB348633
Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB348633

23X486X200 STK 150N WELDED BLD END GAS SPRING
Mi Item #14986958
MFR #GSWB348633

Mfr description
GSWB348633 23X486X200 STK 150N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.45/each

Specifications

Dimensions

  • Extended Length
    486 mm
  • Force
    33.72 lb
  • Height
    0.996 in
  • Length
    21.047 in
  • Rod Diameter
    10 mm
  • Stroke
    7.87 in
  • Tube Diameter
    23 mm
  • Weight
    4.08 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Finish Coating
    Nitride
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)