Motion
GSWB3586112

AS RAYMOND
GSWB3586112

23X586X250 STK 500N WELDED BLD END GAS SPRING
MI ITEM #14986965
MFR #GSWB3586112
List Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3586112

23X586X250 STK 500N WELDED BLD END GAS SPRING
MI ITEM #14986965
MFR #GSWB3586112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.88/each for your price

Overview

Mfr description
GSWB3586112 23X586X250 STK 500N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Specifications

  • Weight
    4.98 lbs
  • Length
    25.380 in
  • Width
    1.00 in
  • Height
    0.996 in
  • Body Material
    Plain Carbon Steel - Black Finish
  • Extended Length
    23.07 in
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Diameter
    10 mm
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
  • Stroke
    9.84 in
  • Force
    112.40 lb
  • Tube Diameter
    23 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text