Motion
GSWB368533

AS RAYMOND
GSWB368533

23X685X300 STK 150N WELDED BLD END GAS SPRING
MI ITEM #14986986
MFR #GSWB368533
Price$47.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB368533

23X685X300 STK 150N WELDED BLD END GAS SPRING
MI ITEM #14986986
MFR #GSWB368533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.65/each

Specifications

Dimensions

  • Extended Length
    26.97 in
  • Force
    33.72 lb
  • Height
    0.996 in
  • Length
    29.665 in
  • Rod Diameter
    10 mm
  • Stroke
    11.81 in
  • Tube Diameter
    23 mm
  • Weight
    5.87 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring

Overview

Mfr description
GSWB368533 23X685X300 STK 150N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought