Motion
GSWB378578

AS RAYMOND
GSWB378578

23X785X350 STK 350N WELDED BLD END GAS SPRING
Mi Item #14987003
MFR #GSWB378578
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB378578

23X785X350 STK 350N WELDED BLD END GAS SPRING
Mi Item #14987003
MFR #GSWB378578

Mfr description
GSWB378578 23X785X350 STK 350N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Extended Length
    30.91 in
  • Force
    78.68 lb
  • Height
    0.996 in
  • Length
    33.996 in
  • Rod Diameter
    10 mm
  • Stroke
    13.78 in
  • Tube Diameter
    23 mm
  • Weight
    6.76 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)