Motion
GSWB3885134

AS RAYMOND
GSWB3885134

23X885X400 STK 600N WELDED BLD END GAS SPRING
MI ITEM #14987008
MFR #GSWB3885134
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB3885134

23X885X400 STK 600N WELDED BLD END GAS SPRING
MI ITEM #14987008
MFR #GSWB3885134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.19/each

Specifications

Dimensions

  • Extended Length
    34.84 in
  • Force
    134.89 lb
  • Height
    0.996 in
  • Length
    38.327 in
  • Rod Diameter
    10 mm
  • Stroke
    15.75 in
  • Tube Diameter
    23 mm
  • Weight
    7.66 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring

Overview

Mfr description
GSWB3885134 23X885X400 STK 600N WELDED B
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought