Motion
GSWB388589

AS RAYMOND
GSWB388589

23X885X400 STK 400N WELDED BLD END GAS SPRING
MI ITEM #14987018
MFR #GSWB388589
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB388589

23X885X400 STK 400N WELDED BLD END GAS SPRING
MI ITEM #14987018
MFR #GSWB388589

Mfr description
GSWB388589 23X885X400 STK 400N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.19/each

Specifications

Dimensions

  • Extended Length
    34.84 in
  • Force
    89.92 lb
  • Height
    0.996 in
  • Length
    38.327 in
  • Rod Diameter
    10 mm
  • Stroke
    15.75 in
  • Tube Diameter
    23 mm
  • Weight
    7.66 lbs
  • Width
    1.00 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)