Motion
GSWB422645

AS RAYMOND
GSWB422645

15X226X80 STK 200N WELDED BLD END GAS SPRING
Mi Item #14987050
MFR #GSWB422645
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB422645

15X226X80 STK 200N WELDED BLD END GAS SPRING
Mi Item #14987050
MFR #GSWB422645

Mfr description
GSWB422645 15X226X80 STK 200N WELDED BLD
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.61/each

Specifications

Dimensions

  • Extended Length
    8.90 in
  • Force
    44.96 lb
  • Height
    0.650 in
  • Length
    9.787 in
  • Rod Diameter
    6 mm
  • Stroke
    3.15 in
  • Tube Diameter
    15 mm
  • Weight
    0.76 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)