Motion
GSWB430567

AS RAYMOND
GSWB430567

15X305X120 STK 300N WELDED BLD END GAS SPRING
MI ITEM #14987066
MFR #GSWB430567
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB430567

15X305X120 STK 300N WELDED BLD END GAS SPRING
MI ITEM #14987066
MFR #GSWB430567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.61/each

Specifications

Dimensions

  • Extended Length
    12.00 in
  • Force
    67.44 lb
  • Height
    0.650 in
  • Length
    13.209 in
  • Rod Diameter
    6 mm
  • Stroke
    4.72 in
  • Tube Diameter
    15 mm
  • Weight
    1.06 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring

Overview

Mfr description
GSWB430567 15X305X120 STK 300N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought