Motion
GSWB436645

AS RAYMOND
GSWB436645

15X366X150 STK 200N WELDED BLD END GAS SPRING
Mi Item #14987071
MFR #GSWB436645
Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSWB436645

15X366X150 STK 200N WELDED BLD END GAS SPRING
Mi Item #14987071
MFR #GSWB436645

Mfr description
GSWB436645 15X366X150 STK 200N WELDED BL
  • Fixed Ends, Robust Eyelet Interface, Rigid Mounting system to accommodate tight spacing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.61/each

Specifications

Dimensions

  • Extended Length
    14.41 in
  • Force
    44.96 lb
  • Height
    0.650 in
  • Length
    15.850 in
  • Rod Diameter
    6 mm
  • Stroke
    5.91 in
  • Tube Diameter
    15 mm
  • Weight
    1.29 lbs
  • Width
    0.65 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Welded Blade Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)