Motion
TSNI03000350

AS RAYMOND
TSNI03000350

10mm Rod Dia x 27mm Tube OD x 29.92"L 78.7 lb Stee
MI ITEM #14987120
MFR #TSNI03000350
Price$350.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
TSNI03000350

10mm Rod Dia x 27mm Tube OD x 29.92"L 78.7 lb Stee
MI ITEM #14987120
MFR #TSNI03000350

Mfr description
TSNI03000350 10MM ROD DIA X 27MM TUBE OD
  • Great for systems where a tensional load needs to be applied to hold a system open or hold a lid closed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.55/each

Specifications

Dimensions

  • Extended Length
    29.92 in
  • Force
    350 lb
  • Height
    1.169 in
  • Length
    32.913 in
  • Rod Diameter
    10 mm
  • Shoulder Length
    27.56 in
  • Stroke
    11.81 in
  • Tube Diameter
    27 mm
  • Weight
    8.64 lbs
  • Width
    1.17 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Traction Gas Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)