1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-2215
Pliers Set - Steel Material, 5 Pieces
Mi Item #
14989336
MFR #
48-22-2215
Price
$161.27
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Pliers Sets
MILWAUKEE TOOL 48-22-2215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-2215
Pliers Set - Steel Material, 5 Pieces
Mi Item #
14989336
MFR #
48-22-2215
Mfr description
48-22-2215 5 PC 1000V INSULATED HAND TOO
Easy Cuts - maximum leverage
1000V insulated protection
Durable, hardened cut edges
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$161
.27
/each
Add to Cart
Specifications
Dimensions
Weight
3.44 lbs
Details
Material
Steel
Number Of Pieces
5
Type
Insulated Hand Tool Set
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items