Specifications
Details
- Additional DetailsThe MILWAUKEE® 13-IN-1 Magnetic Multi-Bit Screwdriver With ECX™ Bits includes 8 bits, 4 nut drivers, and a loop maker. This Multi-Bit screwdriver features strong rare earth magnets for fastener retention and cushion grip handle for increased durability. The bits prevent wear from hardened screws and extend bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other electrical applications. The bits and nut drivers can be conveniently stored in the handle for increased access. 13-IN-1 Magnetic Multi-Bit Screwdriver With ECX™ Bits is backed by a limited lifetime warranty.
- Includes1-Shank, 4-Double Sided Bits, 1-Screwdriver Handle
- Manufacturer Upc Number045242846436
- UPC_NO045242846436