Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2920

Nut Driver - 9 in Overall Length
Mi Item #14989346
MFR #48-22-2920

Mfr description
48-22-2920 MULTI-NUT DRIVER
  • Versatile Nut Driving
  • Comfortable Slim Handle
  • Anti-Peel Cushion Grip
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    9.0000 in
  • Overall Length
    9 in

Details

  • Handle Style
    Slim
  • Includes
    1-Hex Bit, 1-Shank, 1-Socket Adapter, 7 Nut Drivers, 1-Screwdriver Handle
  • Manufacturer Upc Number
    045242846467
  • Material
    Steel, Rubber
  • UPC_NO
    045242846467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)