Specifications
Details
- Additional DetailsThe MILWAUKEE® 39-in-1 Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. Designed with a dual length shank, the multi-bit driver offers users an extended reach for hard to access fasteners. This multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 39-in-1 Precision Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
- Includes1-Case, 1-Shank, 39 Single Ended Bits, 1-Screwdriver Handle
- Manufacturer Upc Number045242846528
- UPC_NO045242846528
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)