Motion
KBFDG5V-7-33C160N-EX-M1-PE7-H1-20

VICKERS BY DANFOSS
KBFDG5V-7-33C160N-EX-M1-PE7-H1-20

KBFDG5V-7-33C160N-EX-M1-PE7-H1-20 VALVE
Mi Item #14991488
MFR #KBFDG5V-7-33C160N-EX-M1-PE7-H1-20
Price$7,643.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBFDG5V-7-33C160N-EX-M1-PE7-H1-20

KBFDG5V-7-33C160N-EX-M1-PE7-H1-20 VALVE
Mi Item #14991488
MFR #KBFDG5V-7-33C160N-EX-M1-PE7-H1-20

Mfr description
KBFDG5V-7-33C160N-EX-M1-PE7-H1-20 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,643.28/each

Specifications

Dimensions

  • Overall Height
    9.2800 in, 235.71 mm
  • Overall Length
    13.0100 in, 330.45 mm
  • Overall Width
    3.6200 in, 91.95 mm

Details

  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Flow Direction
    Meter in, meter out
  • Max Operating Temperature
    158 °F
  • Mount
    Subplate
  • Seal Material
    Viton
  • Spool Type
    P blocked, A & B to tank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)