Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 42.30 gpm, 5000 psi
Mi Item #14991534
MFR #864AN00204A

Mfr description
864AN00204A KBHDG5V-7-33C160N-X-M1-P C7-
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Actuation
    Solenoid Controlled Pilot Operated
  • Maximum Flow Rate
    42.30 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)