Overview
Mfr description
KBHDG5V-7-33C160N-E-M1-P E7-H4-20
Specifications
- ActuationSolenoid Controlled Pilot Operated
- Maximum Flow Rate42.30 gpm
- Maximum Operating Pressure5000 psi
- Supply Voltage24 V dc
- Mounting TypeSubplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data