Motion
406AA00135A
02-201091 Pressure Control Valve
Mi Item #14991634
MFR #406AA00135A
Price$103.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-201091 Pressure Control Valve
Mi Item #14991634
MFR #406AA00135A

Mfr description
406AA00135A 1CE30N18.6S5-TN OVERCENTRE C
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.38/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    3.33 in
  • Overall Width
    1.00 in

Details

  • Fluid Comp
    All general purpose hydraulic fluids
  • Maximum Flow Rate
    114 lpm
  • Maximum Operating Pressure
    240 bar
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)