Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 psi, 8.0000 in Bore, Cap Clevis
Mi Item #14992094
MFR #SXH009PL

Mfr description
SXH009PL RE10NH5N1KW26000
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Size
    8.0000 in

Details

  • Cylinder Operating Pressure
    100 psi
  • Mounting Type
    Cap Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)