Motion
TK-G5351-026

INGERSOLL-RAND
TK-G5351-026

Super Duty Standard Filter - Super Duty, 5 micron, 1400 cfm, 2 NPT Ports, Metal Bowl, Automatic Drain
Mi Item #14992682
MFR #TK-G5351-026
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
TK-G5351-026

Super Duty Standard Filter - Super Duty, 5 micron, 1400 cfm, 2 NPT Ports, Metal Bowl, Automatic Drain
Mi Item #14992682
MFR #TK-G5351-026

Mfr description
TK-G5351-026 SPANNER WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Overall Height
    18.52 in
  • Overall Width
    7.76 in

Details

  • Body Material
    Metal
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    1400 cfm
  • Micron Rating
    5 micron
  • Series
    Super Duty
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)