Motion
759998X
Ratchet - Quick Release Release Type, 3/8 in Drive Size
Mi Item #14992701
MFR #759998X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Quick Release Release Type, 3/8 in Drive Size
Mi Item #14992701
MFR #759998X

Mfr description
759998X 3/8" DR 72T SEALED HEAD RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Description
    3/8 in DR 72T SEALED HEAD RATCHET (IR)
  • Quick Release
    Yes
  • Release Type
    Quick Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)