Overview
Mfr description
BL2012C IQV 20V 2.5AH BATTERY & CHARGER
- Kit Includes: BL2012 2.5Ah Battery and BC1121 Single Port Charger.
- Battery includes 4-LED Fuel Gauge to monitor state of charge.
- Intelligent Battery Management System protects against over loading, over charging and over discharging for longer tool and battery life.
- Charger features a built-in USB port for charging phones or other portable electronics.
- Charger is wall-mountable and features audible chime when charging completed.
- Battery is compatible with all IQV20 series power tools and charger charges all IQV20™ batteries with 4A charge rate.
Specifications
- Features & Benefits• Kit Includes: BL2012 2.5Ah Battery and BC1121 Single Port Charger. • Battery includes 4-LED Fuel Gauge to monitor state of charge. • Intelligent Battery Management System protects against over loading, over charging and over discharging for longer tool and battery life. • Charger features a built-in USB port for charging phones or other portable electronics. • Charger is wall-mountable and features audible chime when charging completed. • Battery is compatible with all IQV20 series power tools and charger charges all IQV20™ batteries with 4A charge rate.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data