Motion
BL2022C
IQV 20V 5Ah Lithium-Ion Battery and Charger Kit for Ingersoll Rand Power Tools
Mi Item #14992728
MFR #BL2022C
Price$329.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IQV 20V 5Ah Lithium-Ion Battery and Charger Kit for Ingersoll Rand Power Tools
Mi Item #14992728
MFR #BL2022C

Mfr description
BL2022C IQV 20V 5AH BATTERY AND CHARGER
  • Kit Includes: BL2012 2.5Ah Battery and BC1121 Single Port Charger.
  • Battery includes 4-LED Fuel Gauge to monitor state of charge.
  • Intelligent Battery Management System protects against over loading, over charging and over discharging for longer tool and battery life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.51/each

Specifications

Details

  • Features & Benefits
    • Kit Includes: BL2012 2.5Ah Battery and BC1121 Single Port Charger. • Battery includes 4-LED Fuel Gauge to monitor state of charge. • Intelligent Battery Management System protects against over loading, over charging and over discharging for longer tool and battery life. • Charger features a built-in USB port for charging phones or other portable electronics. • Charger is wall-mountable and features audible chime when charging completed. • Battery is compatible with all IQV20 series power tools and charger charges all IQV20™ batteries with 4A charge rate.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)