Motion
C5101-K22
20V Cordless Reciprocating Saw 2 Battery Kit, 1-1/4" Stroke, 3000 SPM
MI ITEM #14992735
MFR #C5101-K22
Price$484.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20V Cordless Reciprocating Saw 2 Battery Kit, 1-1/4" Stroke, 3000 SPM
MI ITEM #14992735
MFR #C5101-K22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$484.35/each

Specifications

Dimensions

  • Overall Height
    3.3 in
  • Overall Length
    17 in
  • Stroke
    1.25 in
  • Tool Weight
    6.3 lb

Details

  • Battery Voltage
    20 V
  • Includes
    C5101 20V Reciprocating Saw, (2) BL2022 5.0Ah Batteries, BC1121 Dual Voltage Charger, Charger Cord, Manuals. Saw blades NOT included.
  • Material
    Nylon
  • Variable Speed
    Variable Speed
  • Warranty
    Tool: 1 yr Battery: 2 yr Charger: 3 yr

Overview

Mfr description
C5101-K22 20V CORDLESS RECIP SAW
  • SPEED: Cuts through steel pipes 20% faster than the leading cordless competitor.
  • WEIGHT: 5% lighter than the leading cordless competitor at only 6.3lbs.
  • PERFORMANCE: Powerful brushless motor and premium gearing extends tool life without sacrificing cutting speed; allowing the operator to power through the toughest jobs without stalling.
  • DURABILITY: Resistant against over a dozen common workshop chemicals; UL IPX6 certified water-resistant.
  • EASE-OF-USE: Tool-free blade clamp lets you make quick and easy changes.
  • SAFETY: A trigger lock provides anti-restart protection, and a hanging hook lets you stow your tool safely.
  • ADJUSTABILITY: Adjustable shoe gives you better control while you work and extends blade longevity.
  • VISIBILITY: LED light helps reduce shadows so you can see your work area clearly.
  • Also available in the C5101-K22 kit which includes (2) BL2022 5.0Ah Batteries and a BC1121 Dual Voltage Charger.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought