Motion
CL125K-2C15-C11U

INGERSOLL-RAND
CL125K-2C15-C11U

Pneumatic Hoists - 275 lbs Capacity, 15 ft Lift Height, Hook Mount, 90 psi, CLK Series
MI ITEM #14992756
MFR #CL125K-2C15-C11U
List Price$7,118.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
CL125K-2C15-C11U

Pneumatic Hoists - 275 lbs Capacity, 15 ft Lift Height, Hook Mount, 90 psi, CLK Series
MI ITEM #14992756
MFR #CL125K-2C15-C11U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,118.61/each for your price

Overview

Mfr description
CL125K-2C15-C11 AIR HOIST 275LB CAP 15FT

Specifications

  • Weight Capacity
    275 lbs
  • Lift Height
    15 ft
  • Mounting Type
    Hook
  • Operating Pressure
    90 psi
  • Series
    CLK
  • Body Finish Coating
    Powder Coated
  • Housing Material
    Aluminum
  • Weight
    41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought